Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8"-16 Grade 5 Hex Head Cap Screw, Steel, PK 250

  • Zoro #: G0401129
  • Mfr #: A01200.037.0250
$111.19 ($0.44/unit)
  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 2 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.037.0250 Specifications

  • Zoro #: G0401129
  • Mfr #: A01200.037.0250
Dia./Thread Size: 3/8"-16 Fastener Length: 2 1/2 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/8"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 in Screw Industry Standards: ASME B18.2.1
Thread Style: Partially Threaded Cap Screw Type: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Item: Hex Head Cap Screw
Head Height: 15/64 in Screw Grade/Class: Grade 5
Material Grade: Grade 5 Rockwell Hardness: C19 to C30
Thread Type: UNC (Coarse) Thread Direction: Right Hand
Tensile Strength: 105,000 to 120,000 psi Proof Load: 74,000 to 85,000 psi
Head Width: 0.5625 in Package Quantity: 250
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 250

Reviews of Fabory #A01200.037.0250