Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8"-16 Grade 5 Hex Head Cap Screw, Steel, PK 300

  • Zoro #: G0404111
  • Mfr #: A01000.037.0200
$107.54 ($0.36/unit)
  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.037.0200 Specifications

  • Zoro #: G0404111
  • Mfr #: A01000.037.0200
Dia./Thread Size: 3/8"-16 Fastener Length: 2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/8"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 in Item: Hex Head Cap Screw
Cap Screw Type: Hex Head Cap Screw Head Height: 15/64 in
Screw Industry Standards: ASME B18.2.1 Fastener Industry Standards: ASME B18.2.1
Thread Style: Partially Threaded Tensile Strength: 105,000 to 120,000 psi
Material Grade: Grade 5 Thread Direction: Right Hand
Screw Grade/Class: Grade 5 Thread Type: UNC (Coarse)
Head Width: 0.5625 in Proof Load: 74,000 to 85,000 psi
Rockwell Hardness: C19 to C30 Package Quantity: 300
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 300

Reviews of Fabory #A01000.037.0200