Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8"-16 Grade 5 Hex Head Cap Screw, Steel, PK 550

  • Zoro #: G0404671
  • Mfr #: A01200.037.0087
$84.09 ($0.15/unit)
  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 7/8 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.037.0087 Specifications

  • Zoro #: G0404671
  • Mfr #: A01200.037.0087
Dia./Thread Size: 3/8"-16 Fastener Length: 7/8 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 3/8"-16
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 7/8 in Screw Grade/Class: Grade 5
Cap Screw Type: Hex Head Cap Screw Rockwell Hardness: C19 to C30
Head Width: 0.5625 in Proof Load: 74,000 to 85,000 psi
Material Grade: Grade 5 Screw Industry Standards: ASME B18.2.1
Head Height: 15/64 in Item: Hex Head Cap Screw
Tensile Strength: 105,000 to 120,000 psi Thread Type: UNC (Coarse)
Thread Style: Fully Threaded Thread Direction: Right Hand
Fastener Industry Standards: ASME B18.2.1 Package Quantity: 550
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 550

Reviews of Fabory #A01200.037.0087