Skip to Main Content
customer-service Help
Fabory

3/8"-16 Grade 5 Hex Tap Bolt, Steel, PK 25

Fabory 3/8"-16 Grade 5 Hex Tap Bolt,  Steel,  PK 25 U01210.037.0375
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.54 ($0.98/unit)
  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $24.54

Fabory #U01210.037.0375 Specifications

  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/8"-16
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Material Grade: Grade 5
  • Thread Style: Fully Threaded
  • Length: 3.3/4
  • Grade: 5
  • Size: 3/8"-16 x 3-3/4"
  • Tensile Strength: 105,000 to 120,000 psi
  • Head Width: 0.5625 in
  • Meets/Exceeds: B18.2.1
  • Rockwell Hardness: C19 to C30
  • Length under Head: 3-3/4"
  • Head Height: 1/4 in
  • Thread Length: 3-3/4"
  • Fastener Industry Standards: ASME B18.2.1
  • Material: Carbon Steel
  • Proof Load: 74,000 to 85,000 psi
  • Thread Type: UNC
  • Item: Hex Tap Bolt
  • Cap Screw Type: Hex Tap Bolt
  • Thread Direction: Right Hand
  • Finish: Zinc-Plated
  • Package Quantity: 25
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 0.5625 in, Package Quantity 25

Reviews of Fabory #U01210.037.0375