Skip to Main Content
customer-service Help
Fabory

3/8"-16 Grade 8 Hex Head Cap Screw, Steel, PK 50

Fabory 3/8"-16 Grade 8 Hex Head Cap Screw,  Steel,  PK 50 U04104.037.0087
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.59 ($0.25/unit)
  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 7/8 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $12.59

Fabory #U04104.037.0087 Specifications

  • Dia./Thread Size: 3/8"-16
  • Fastener Length: 7/8 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/8"-16
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 7/8 in
  • Head Width: 0.5625 in
  • Thread Type: UNC (Coarse)
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Screw Industry Standards: ASME B18.2.1
  • Fastener Industry Standards: ASME B18.2.1
  • Thread Direction: Right Hand
  • Rockwell Hardness: C33 to C39
  • Tensile Strength: 150,000 psi
  • Screw Grade/Class: Grade 8
  • Proof Load: 120,000 psi
  • Item: Hex Head Cap Screw
  • Thread Style: Fully Threaded
  • Material Grade: Grade 8
  • Head Height: 15/64 in
  • Cap Screw Type: Hex Head Cap Screw
  • Package Quantity: 50
  • Material: Steel
  • Finish: Zinc Yellow
  • Drive: Hex
  • Threadlocker Minimum Temperature: 3/8"-16
  • Material Grade/Class: Grade 8
  • Globally Sourced: Globally Sourced
  • Dimensional Standards: ASME B18.2.1
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Standards: ASME B18.2.1 SAE J429
  • Dimensional Standards: ASME B18.2.1
  • Minimum Thread Length: 7/8 in
  • Minimum Temperature: -58 Degrees F
  • Pack Size: Small Pack
  • Maximum Temperature: 302 Degrees F
  • Overall Length: 7/8 in
  • Screw Size: 3/8 in
  • Head Style: Hex
  • Thread Pitch: Fully Threaded
  • Thread Fit: 2A
  • Material Quality Standard: SAE J429
  • Manufacturer Location: Globally Sourced
  • Fastener Length: 7/8 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 3/8 In.-16, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 50

Reviews of Fabory #U04104.037.0087