Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8-16 x 1-1/2" SS Grade 18-8 UNC Tap Bolt, 25 pk.

  • Zoro #: G2514867
  • Mfr #: U51010.037.0150
$11.99 /ea ($0.48/unit)

Order in multiples of 2

  • Fastener Length: 1 1/2 in
  • Proof Load: 85,000 psi
  • Meets/Exceeds: B18.2.1
See full product details
Orders over $75 ship free.

Fabory #U51010.037.0150 Specifications

  • Zoro #: G2514867
  • Mfr #: U51010.037.0150
Fastener Length: 1 1/2 in Proof Load: 85,000 psi
Meets/Exceeds: B18.2.1 Head Type: Hex
Length: 1-1/2" Length under Head: 1-1/2"
Fastener Thread Style: Fully Threaded Fastener Finish: Plain
Thread Size: 3/8"-16 Head Width: 0.5625 in
Cap Screw Type: Hex Tap Bolt Thread Direction: Right Hand
Grade: 18-8 Thread Type: UNC
Material: Stainless Steel Basic Material: Stainless Steel
Item: Tap Bolt Fastener Thread Direction: Right Hand
Size: 3/8"-16 x 1-1/2" Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16 Screw Grade/Class: 18-8
Material Grade: 18-8 Thread Style: Fully Threaded
Head Height: 1/4 in Thread Length: 1-1/2"
System of Measurement: Inch Fastener Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 0.5625 in, Package Quantity 25

Reviews of Fabory #U51010.037.0150