Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8-16 x 1-1/2" SS Grade 316 UNC Tap Bolt, 25 pk.

  • Zoro #: G2513869
  • Mfr #: U55010.037.0150
$21.13 ($0.85/unit)
  • Item: Tap Bolt
  • Head Type: Hex
  • Thread Length: 1-1/2"
See full product details
Orders over $75 ship free.

Fabory #U55010.037.0150 Specifications

  • Zoro #: G2513869
  • Mfr #: U55010.037.0150
Item: Tap Bolt Head Type: Hex
Thread Length: 1-1/2" Fastener Thread Direction: Right Hand
System of Measurement: Inch Fastener Finish: Plain
Basic Material: Stainless Steel Material: Stainless Steel
Thread Direction: Right Hand Head Width: 0.5625 in
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Type: UNC (Coarse)
Thread Size: 3/8"-16 Size: 3/8"-16 x 1-1/2"
Thread Style: Fully Threaded Length: 1-1/2"
Meets/Exceeds: B18.2.1 Thread Type: UNC
Length under Head: 1-1/2" Fastener Length: 1 1/2 in
Head Height: 1/4 in Fastener Thread Style: Fully Threaded
Grade: 316 Proof Load: 85,000 psi
Material Grade: 316 Dia./Thread Size: 3/8"-16
Cap Screw Type: Hex Tap Bolt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 0.5625 in, Package Quantity 25

Reviews of Fabory #U55010.037.0150