Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8-16 x 1-3/4" SS Grade 18-8 UNC Tap Bolt, 25 pk.

  • Zoro #: G2514858
  • Mfr #: U51010.037.0175
$15.99 /ea ($0.64/unit)

Order in multiples of 2

  • Fastener Length: 1 3/4 in
  • Fastener Thread Style: Fully Threaded
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #U51010.037.0175 Specifications

  • Zoro #: G2514858
  • Mfr #: U51010.037.0175
Fastener Length: 1 3/4 in Fastener Thread Style: Fully Threaded
Basic Material: Stainless Steel Cap Screw Type: Hex Tap Bolt
Size: 3/8"-16 x 1-3/4" Head Height: 1/4 in
Fastener Finish: Plain Thread Type: UNC
System of Measurement: Inch Thread Length: 1-3/4"
Meets/Exceeds: B18.2.1 Material: Stainless Steel
Thread Direction: Right Hand Head Width: 0.5625 in
Thread Style: Fully Threaded Material Grade: 18-8
Fastener Thread Type: UNC (Coarse) Head Type: Hex
Thread Size: 3/8"-16 Item: Tap Bolt
Proof Load: 85,000 psi Fastener Thread Direction: Right Hand
Length under Head: 1-3/4" Fastener Industry Standards: ASME B18.2.1
Length: 1-3/4" Dia./Thread Size: 3/8"-16
Grade: 18-8 Screw Grade/Class: 18-8
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 0.5625 in, Package Quantity 25

Reviews of Fabory #U51010.037.0175