Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 x 12' Hot Dipped Galvanized Low Carbon Steel Threaded Rod

  • Zoro #: G0473886
  • Mfr #: U20170.037.9999
$23.33 /ea

Order in multiples of 4

  • Item: Threaded Rod
  • Fastener Finish: Hot Dipped Galvanized
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Fabory #U20170.037.9999 Specifications

  • Zoro #: G0473886
  • Mfr #: U20170.037.9999
Item: Threaded Rod Fastener Finish: Hot Dipped Galvanized
Thread Direction: Right Hand Threaded Rod Thread Type: UNC
Basic Material: Steel System of Measurement: Inch
Thread Size: 3/8"-16 Material Grade: Low Carbon
Temp. Range (F): -58 Degrees to 302 Degrees Temp. Range: -58 Degrees to 302 Degrees F
Threaded Rod Material Grade: Grade A Fastener Thread Direction: Right Hand
Dia./Thread Size: 3/8"-16 Meets/Exceeds: ASME B18.31.3
Threaded Rod Finish: Hot Dipped Galvanized Threaded Rod Material: Steel
Length: 12 ft Overall Length: 12 ft.
Thread Class: 1A Fastener Thread Type: UNC (Coarse)
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material Steel, Threaded Rod Material Grade Grade A, Threaded Rod Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Length 12 ft, Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Temp. Range -58 Degrees to 302 Degrees F, Thread Class 1A

Reviews of Fabory #U20170.037.9999