Zoro Select
Not Graded, 3/8"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 10 PK
Mfr # U51007.037.0450
Zoro # G1969716
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Head Width 9/16 in
- Drive External Hex
- Material Grade/Class Not Graded
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK M01010.050.0016
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK U04100.056.0225
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 65 PK B01200.062.0325
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK U01062.025.0600
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 100 PK 494013-PG
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 50 PK M51010.080.0055
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 25 PK N01060.043.0087
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK N01000.043.0100
- ZORO SELECT Not Graded, #10-16 Hex Head Cap Screw, 410 Stainless Steel, 1-1/4 in L, 2000 PK 1020HW410
- MIDWEST FASTENER Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 12 in L, 2 PK 54166
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK U01200.050.0400
- Zoro Select Hex Head Cap Screws