Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/8"-24 Grade 5 Hex Head Cap Screw, Steel, PK 600

  • Zoro #: G0405119
  • Mfr #: A01060.037.0075
$117.94 ($0.20/unit)
  • Dia./Thread Size: 3/8"-24
  • Fastener Length: 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.037.0075 Specifications

  • Zoro #: G0405119
  • Mfr #: A01060.037.0075
  • Dia./Thread Size: 3/8"-24
  • Fastener Length: 3/4 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 3/8"-24
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 3/4 in
  • Thread Style: Fully Threaded
  • Proof Load: 74,000 to 85,000 psi
  • Rockwell Hardness: C19 to C30
  • Screw Grade/Class: Grade 5
  • Fastener Industry Standards: ASME B18.2.1
  • Screw Industry Standards: ASME B18.2.1
  • Thread Direction: Right Hand
  • Thread Type: UNF (Fine)
  • Tensile Strength: 105,000 to 120,000 psi
  • Item: Hex Head Cap Screw
  • Head Width: 0.5625 in
  • Head Height: 15/64 in
  • Material Grade: Grade 5
  • Cap Screw Type: Hex Head Cap Screw
  • Package Quantity: 600
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/8 In.-24, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 15/64 in, Head Width 0.5625 in, Package Quantity 600

Reviews of Fabory #A01060.037.0075