Zoro Select
Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK
Mfr # U04160.037.0087
Zoro # G2895980
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Head Width 9/16 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK M04110.240.0040
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK U04110.062.0300
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK U01209.050.0350
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L U01200.100.0750
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK M01200.120.0200
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 10 PK M04104.160.0090
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 5 PK U04104.087.0200
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 10 PK U55000.037.0375
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L N04100.125.0650
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/4 in L, 25 PK 00873
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK U01200.062.0225
- Zoro Select Hex Head Cap Screws