Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-24 x 1' Plain 18-8 Stainless Steel Threaded Rod

  • Zoro #: G3610652
  • Mfr #: U51067.037.1200
$4.25
  • Tensile Strength: 70,000
  • Threaded Rod Thread Type: UNF
  • Dia./Thread Size: 3/8"-24
See full product details
Orders over $75 ship free.

Fabory #U51067.037.1200 Specifications

  • Zoro #: G3610652
  • Mfr #: U51067.037.1200
Tensile Strength: 70,000 Threaded Rod Thread Type: UNF
Dia./Thread Size: 3/8"-24 Thread Class: 2A
Thread Direction: Right Hand Meets/Exceeds: ASME B18.31.3
Length: 1 ft Yield Strength: 45,000 psi
Rockwell Hardness: B80 to C32 Overall Length: 1 ft.
Fastener Finish: Plain Yield Strength (PSI): 45,000
Basic Material: Stainless Steel Thread Size: 3/8"-24
Threaded Rod Finish: Plain Material Grade: 18-8
Fastener Thread Direction: Right Hand Threaded Rod Material: 18-8 Stainless Steel
Fastener Thread Type: UNF (Fine) System of Measurement: Inch
Item: Threaded Rod Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material 18-8 Stainless Steel, Threaded Rod Finish Plain, Thread Size 3/8 In.-24, Length 1 ft, Thread Direction Right Hand, Threaded Rod Thread Type UNF, Meets/Exceeds ASME B18.31.3, Rockwell Hardness B80 Min, Thread Class 2A, Yield Strength 45,000 psi

Reviews of Fabory #U51067.037.1200