Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#5-40 x 2-1/2" Round Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0413841
  • Mfr #: U24210.012.0250
$70.89 ($0.71/unit)
  • Meets/Exceeds: B18.6.3
  • Head Height: 0.083 to 0.095 in
  • Package Quantity: 100
See full product details
Orders over $75 ship free.

Fabory #U24210.012.0250 Specifications

  • Zoro #: G0413841
  • Mfr #: U24210.012.0250
Meets/Exceeds: B18.6.3 Head Height: 0.083 to 0.095 in
Package Quantity: 100 Drive Type: Slotted
Head Type: Round Dia./Thread Size: #5-40
System of Measurement: Inch Driver Size: 0.035 in to 0.043 in
Thread Size: #5-40 Finish: zinc plated
Material: Low carbon steel Item: Machine Screw
Length: 2 1/2 in Head Dia.: 0.217 to 0.236 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, Low Carbon Steel, Length 2-1/2 In., Drive Type Slotted, Finish Zinc Plated, Dia./Thread Size #5-40, Driver Size 0.035 In. to 0.043 In., Head Dia. 0.217 In. to 0.236 In., Head Height 0.083 In. to 0.095 In., Meets/Exceeds B18.6.3, Package Quantity 100

Reviews of Fabory #U24210.012.0250