Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

#5-40 x 5/8L Round Head Slotted Machine Screw, 100 pk.

  • Zoro #: G0413887
  • Mfr #: U24210.012.0062
$18.55 ($0.19/unit)
  • Item: Machine Screw
  • Head Type: Round
  • Drive Type: Slotted
See full product details
Orders over $75 ship free.

Fabory #U24210.012.0062 Specifications

  • Zoro #: G0413887
  • Mfr #: U24210.012.0062
Item: Machine Screw Head Type: Round
Drive Type: Slotted Material: Low carbon steel
Dia./Thread Size: #5-40 Finish: zinc plated
Length: 5/8 in System of Measurement: Inch
Package Quantity: 100 Head Height: 0.083 to 0.095 in
Thread Size: #5-40 Head Dia.: 0.217 to 0.236 in
Driver Size: 0.035 in to 0.043 in Meets/Exceeds: B18.6.3
Tensile Strength (PSI): 60,000 psi Length (Straight Wireway): 5/8 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Machine Screw, Head Type Round, Low Carbon Steel, Length 5/8 in, Drive Type Slotted, Finish Zinc Plated, Dia./Thread Size #5-40, Driver Size 0.035 in to 0.043 in, Head Dia. 0.217 to 0.236 in, Head Height 0.083 to 0.095 in, Meets/Exceeds B18.6.3, Package Quantity 100

Reviews of Fabory #U24210.012.0062