Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16"-18 18-8 Hex Head Cap Screw, Stainless Steel, PK 50

  • Zoro #: G5336746
  • Mfr #: U51000.031.0175
$26.13 ($0.52/unit)
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 1 3/4 in
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #U51000.031.0175 Specifications

  • Zoro #: G5336746
  • Mfr #: U51000.031.0175
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 1 3/4 in
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 5/16"-18
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 7/8 in
  • Cap Screw Type: Hex Head Cap Screw
  • Screw Industry Standards: ASME B18.2.1
  • Head Height: 13/64 in
  • Thread Type: UNC (Coarse)
  • Item: Hex Head Cap Screw
  • Thread Style: Partially Threaded
  • Thread Direction: Right Hand
  • Head Width: 0.5 in
  • Material Grade: 18-8
  • Screw Grade/Class: 18-8
  • Fastener Industry Standards: ASME B18.2.1
  • Tensile Strength: 100 to 150 ksi
  • Rockwell Hardness: HRB95 to HRC32
  • Package Quantity: 50
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 50

Reviews of Fabory #U51000.031.0175