Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16"-18 Grade 5 Hex Head Cap Screw, Steel, PK 175

  • Zoro #: G0401208
  • Mfr #: A01200.031.0500
$180.64 ($1.03/unit)
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 5 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.031.0500 Specifications

  • Zoro #: G0401208
  • Mfr #: A01200.031.0500
Dia./Thread Size: 5/16"-18 Fastener Length: 5 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/16"-18
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 7/8 in Rockwell Hardness: C19 to C30
Fastener Industry Standards: ASME B18.2.1 Tensile Strength: 105,000 to 120,000 psi
Screw Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Head Width: 0.5 in Proof Load: 74,000 to 85,000 psi
Thread Type: UNC (Coarse) Head Height: 13/64 in
Cap Screw Type: Hex Head Cap Screw Thread Style: Partially Threaded
Material Grade: Grade 5 Item: Hex Head Cap Screw
Screw Grade/Class: Grade 5 Package Quantity: 175
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 175

Reviews of Fabory #A01200.031.0500