Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16"-18 Grade 5 Hex Head Cap Screw, Steel, PK 200

  • Zoro #: G0404166
  • Mfr #: A01000.031.0450
$140.55 ($0.70/unit)
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 4 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.031.0450 Specifications

  • Zoro #: G0404166
  • Mfr #: A01000.031.0450
Dia./Thread Size: 5/16"-18 Fastener Length: 4 1/2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/16"-18
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 7/8 in Cap Screw Type: Hex Head Cap Screw
Material Grade: Grade 5 Rockwell Hardness: C19 to C30
Thread Type: UNC (Coarse) Head Height: 13/64 in
Fastener Industry Standards: ASME B18.2.1 Tensile Strength: 105,000 to 120,000 psi
Proof Load: 74,000 to 85,000 psi Screw Industry Standards: ASME B18.2.1
Thread Direction: Right Hand Head Width: 0.5 in
Item: Hex Head Cap Screw Screw Grade/Class: Grade 5
Thread Style: Partially Threaded Package Quantity: 200
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 200

Reviews of Fabory #A01000.031.0450