Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16"-18 Grade 5 Hex Head Cap Screw, Steel, PK 350

  • Zoro #: G0404227
  • Mfr #: A01000.031.0250
$99.77 ($0.29/unit)
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 2 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.031.0250 Specifications

  • Zoro #: G0404227
  • Mfr #: A01000.031.0250
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 2 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 5/16"-18
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 7/8 in
  • Tensile Strength: 105,000 to 120,000 psi
  • Thread Style: Partially Threaded
  • Head Width: 0.5 in
  • Screw Grade/Class: Grade 5
  • Thread Type: UNC (Coarse)
  • Cap Screw Type: Hex Head Cap Screw
  • Fastener Industry Standards: ASME B18.2.1
  • Screw Industry Standards: ASME B18.2.1
  • Proof Load: 74,000 to 85,000 psi
  • Rockwell Hardness: C19 to C30
  • Head Height: 13/64 in
  • Item: Hex Head Cap Screw
  • Material Grade: Grade 5
  • Thread Direction: Right Hand
  • Package Quantity: 350
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 350

Reviews of Fabory #A01000.031.0250