Skip to Main Content
customer-service Help
Fabory

5/16"-18 Grade 5 Hex Tap Bolt, Steel, PK 300

Fabory 5/16"-18 Grade 5 Hex Tap Bolt,  Steel,  PK 300 B01210.031.0400
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$133.58 ($0.45/unit)
  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 4 in
  • Basic Material: Steel
See full product details
This item ships free.
Total: $133.58

Fabory #B01210.031.0400 Specifications

  • Dia./Thread Size: 5/16"-18
  • Fastener Length: 4 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Head Height: 7/32 in
  • Thread Type: UNC (Coarse)
  • Proof Load: 74,000 to 85,000 psi
  • Item: Hex Tap Bolt
  • Thread Style: Fully Threaded
  • Rockwell Hardness: C19 to C30
  • Head Width: 0.5 in
  • Fastener Industry Standards: ASME B18.2.1
  • Thread Direction: Right Hand
  • Tensile Strength: 105,000 to 120,000 psi
  • Material Grade: Grade 5
  • Screw Grade/Class: Grade 5
  • Screw Industry Standards: ASME B18.2.1
  • Cap Screw Type: Hex Tap Bolt
  • Package Quantity: 300
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 7/32 in, Head Width 0.5 in, Package Quantity 300

Reviews of Fabory #B01210.031.0400