Zoro Select
Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK
Mfr # U04100.031.0500
Zoro # G5326693
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 5 in
- Head Width 1/2 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK U04110.031.0500
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 25 PK M51000.100.0075
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 5 PK U55000.075.0600
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 5 PK U04104.075.0400
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK N01200.043.0150
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK N04100.037.0350
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L, 1400 PK BH031C100N
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK U04110.062.0275
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 50 PK 3164BHT188
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U01000.075.0400
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK M04100.180.0060
- Zoro Select Hex Head Cap Screws