Skip to Main Content
customer-service Help
Fabory

5/16"-18 x 1-1/2" Pipe Size Zinc U-Bolt

Fabory 5/16"-18 x 1-1/2" Pipe Size Zinc U-Bolt U17243.031.0151
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.40
  • Pipe Size (In.): 1 1/2 in
  • Inside Length: 4 3/4 in
  • Type: Round Bend
See full product details
Orders over $75 ship free.
Total: $2.40

Fabory #U17243.031.0151 Specifications

  • Pipe Size (In.): 1 1/2 in
  • Inside Length: 4 3/4 in
  • Type: Round Bend
  • Item: Standard U-Bolt
  • Finish: zinc
  • Includes: (2) Nuts
  • Dia./Thread Size: 5/16"-18
  • Thread Size: 5/16"-18
  • Material: Steel
  • Width (In.): 2 in
  • Thread Length: 3 in
  • Characteristics: ASME B18.2.2- ASTM A563, Grade A
  • Package Quantity: 1
  • For Pipe Size: 1-1/2"
  • Inside Width: 2 in
  • Thread Type: Coarse
  • Dimensional Standards: ASME B18.31.5
  • Globally Sourced: Globally Sourced
  • Cushion Material: None
  • U-Bolt Standards: ASME B18.31.5
  • Number of Nuts Included: 2
  • Pack Size: Small Pack
  • Width Across Centers of Tips: 2 5/16 in
  • Center to Center Width: 2 5/16 in
  • System of Measurement: Inch
  • Inside Width/Diameter: 2 in
  • Inside Height: 4 3/4 in
  • Dimensional Standards: ASME B18.31.5
  • Thread Type: Coarse
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

U-Bolt, Round Bend, Steel, Finish Zinc, Thread Size 5/16 In.-18, Thread Length 3 in, Inside Length 4 3/4 in, Inside Width 2 in, Pipe Size (In.) 1 1/2 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts

Reviews of Fabory #U17243.031.0151