Zoro Select
Round U-Bolt, 5/16"-18, 4 1/2 in Inside Ht, 1 3/4 in Inside Wd/Dia, Steel, 10 PK
Mfr # U17244.031.0126
Zoro # G2807765
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 4 1/2 in
- Inside Width/Diameter 1 3/4 in
- For Pipe Size 1-1/4 in
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 3 in Inside Ht, 2 in Inside Wd/Dia, Stainless Steel U17267.037.0203
- ZORO SELECT Square U-Bolt, 3/8"-16, 9 in Inside Ht, 6 in Inside Wd/Dia, Steel U17263.037.0609
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK U17243.037.0100
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 1/4 in Inside Ht, 3/4 in Inside Wd/Dia, Steel, 10 PK U17242.025.0038
- ZORO SELECT Round U-Bolt, 1/4"-20, 3 3/16 in Inside Ht, 1 1/8 in Inside Wd/Dia, Steel, 10 PK 53175 7
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/4 in Inside Ht, 1 1/4 in Inside Wd/Dia, Steel, 10 PK U17244.037.0075
- ZORO SELECT Round U-Bolt, 1/2"-13, 10 3/8 in Inside Ht, 8 3/4 in Inside Wd/Dia, Steel, 10 PK 3ZHC8
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/4 in Inside Ht, 1 in Inside Wd/Dia, Steel, 10 PK U17242.025.0050
- ZORO SELECT Round U-Bolt, 1/2"-13, 7 1/4 in Inside Ht, 5 5/8 in Inside Wd/Dia, Aluminum 5ZE45
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 11/16 in Inside Ht, 3 in Inside Wd/Dia, Aluminum 5ZE19
- ZORO SELECT Round U-Bolt, 3/8"-16, 4 7/16 in Inside Ht, 2 7/16 in Inside Wd/Dia, Steel, 5 PK U17273.037.0200
- Zoro Select U-Bolts