Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16"-18 x 1" SS Grade 18-8 (304) UNC (Coarse) Hex Head Cap Screws, 50 pk.

  • Zoro #: G5342057
  • Mfr #: U51000.031.0100
$13.99 ($0.28/unit)
  • Tensile Strength: 85,000 to 150,000 psi
  • Fastener Thread Style: Fully Threaded
  • Min. Thread Length: 7/8 in
See full product details
Orders over $75 ship free.

Fabory #U51000.031.0100 Specifications

  • Zoro #: G5342057
  • Mfr #: U51000.031.0100
Tensile Strength: 85,000 to 150,000 psi Fastener Thread Style: Fully Threaded
Min. Thread Length: 7/8 in Rockwell Hardness: B80 to C32
Thread Size: 5/16"-18 Screw Grade/Class: 18-8
Fastener Thread Type: UNC (Coarse) Head Height: 13/64 in
Cap Screw Type: Hex Head Cap Screw Fastener Finish: Plain
Thread Direction: Right Hand Fastener Industry Standards: ASME B18.2.1
Basic Material: Stainless Steel Screw Industry Standards: ASME B18.2.1
System of Measurement: Inch Fastener Thread Direction: Right Hand
Material Grade: 18-8 Item: Hex Head Cap Screw
Head Width: 0.5 in Head Type: Hex
Thread Style: Fully Threaded Dia./Thread Size: 5/16"-18
Fastener Length: 1 in Thread Type: UNC (Coarse)
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 50

Reviews of Fabory #U51000.031.0100