Skip to Main Content
customer-service Help
Fabory

5/16"-24 Cylindrical Socket Head Cap Screw, 2 1/2 in L, 25 PK

Fabory 5/16"-24 Cylindrical Socket Head Cap Screw,  2 1/2 in L,  25 PK U07040.031.0250
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.86 ($0.67/unit)
  • Dia./Thread Size: 5/16"-24
  • Drive Type: Hex Socket
  • Length: 2 1/2 in
See full product details
Orders over $75 ship free.
Total: $16.86

Fabory #U07040.031.0250 Specifications

  • Dia./Thread Size: 5/16"-24
  • Drive Type: Hex Socket
  • Length: 2 1/2 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Black Oxide
  • Rockwell Hardness: C37 to C45
  • Min. Tensile Strength: 180,000 psi
  • Thread Length: 2-1/2"
  • Head Dia.: 0.469 in
  • Vented Hole Size: Not Vented
  • Item: Socket Head Cap Screw
  • Thread Dia.: 5/16 in
  • Thread Direction: Right Hand
  • Head Height: 0.3125 in
  • Fastener Industry Standards: ASME B18.3, ASTM A574
  • Screw Industry Standards: ASTM A574, ASME B18.3
  • Temp. Range: - 50 Degrees F to 550 Degrees F
  • Drive Size: 1/4 in
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 2 1/2 in
  • Package Quantity: 25
  • Length (Straight Wireway): 2 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 2 1/2 in, Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 1/4 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 2 1/2 in, Thread Length 2-1/2 In., Head Height 0.3125 in, Thread Dia. 5/16 in, Package Quantity 25

Reviews of Fabory #U07040.031.0250