Skip to Main Content
customer-service Help
Fabory

5/16"-24 Grade 5 Hex Head Cap Screw, Steel, PK 100

Fabory 5/16"-24 Grade 5 Hex Head Cap Screw,  Steel,  PK 100 U01060.031.0087
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.52 ($0.19/unit)
  • Dia./Thread Size: 5/16"-24
  • Fastener Length: 7/8 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $18.52

Fabory #U01060.031.0087 Specifications

  • Dia./Thread Size: 5/16"-24
  • Fastener Length: 7/8 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 5/16"-24
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNF (Fine)
  • Min. Thread Length: 7/8 in
  • Tensile Strength: 120,000 psi
  • Cap Screw Type: Hex Head Cap Screw
  • Item: Hex Head Cap Screw
  • Thread Type: UNF (Fine)
  • Head Height: 13/64 in
  • Rockwell Hardness: C19 to C30
  • Thread Style: Fully Threaded
  • Fastener Industry Standards: ASME B18.2.1
  • Material Grade: Grade 5
  • Proof Load: 74,000 to 85,000 psi
  • Screw Industry Standards: ASME B18.2.1
  • Head Width: 0.5 in
  • Thread Direction: Right Hand
  • Screw Grade/Class: Grade 5
  • Temp. Range: -58 Degrees to 302 Degrees F
  • Material: Steel
  • Package Quantity: 100
  • Finish: Black Oxide
  • Head Style: Hex
  • Threadlocker Minimum Temperature: 5/16"-24
  • Dimensional Standards: ASME B18.2.1
  • Minimum Temperature: -58 Degrees F
  • Hex Head Cap Screw Type: Hex Head Cap Screw
  • Dimensional Standards: ASME B18.2.1
  • Maximum Temperature: 302 Degrees F
  • Material Grade/Class: Grade 5
  • Standards: ASME B18.2.1 SAE J429
  • Thread Fit: 2A
  • Screw Size: 5/16 in
  • Overall Length: 7/8 in
  • Material Quality Standard: SAE J429
  • Drive: Hex
  • Pack Size: Small Pack
  • Globally Sourced: Globally Sourced
  • Thread Pitch: Fully Threaded
  • Minimum Thread Length: 7/8 in
  • Manufacturer Location: Globally Sourced
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 100

Reviews of Fabory #U01060.031.0087