Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/16"-24 Grade 5 Hex Head Cap Screw, Steel, PK 600

  • Zoro #: G0402160
  • Mfr #: A01062.031.0125
$146.79 ($0.24/unit)
  • Dia./Thread Size: 5/16"-24
  • Fastener Length: 1 1/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01062.031.0125 Specifications

  • Zoro #: G0402160
  • Mfr #: A01062.031.0125
Dia./Thread Size: 5/16"-24 Fastener Length: 1 1/4 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/16"-24
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 7/8 in Item: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Screw Industry Standards: ASME B18.2.1
Tensile Strength: 105,000 to 120,000 psi Head Width: 0.5 in
Material Grade: Grade 5 Head Height: 13/64 in
Proof Load: 74,000 to 85,000 psi Thread Direction: Right Hand
Rockwell Hardness: C19 to C30 Thread Type: UNF (Fine)
Cap Screw Type: Hex Head Cap Screw Screw Grade/Class: Grade 5
Thread Style: Fully Threaded Package Quantity: 600
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-24, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 600

Reviews of Fabory #A01062.031.0125