Fabory
5/16"-24 Grade 8 Hex Head Cap Screw, Steel, PK 100
- Zoro #: G1922929
- Mfr #: N04160.031.0125
Tap to zoom
Hover or click to zoom
$26.09
pkg. of 100 ($0.26/ea)
- Dia./Thread Size: 5/16"-24
- Fastener Length: 1 1/4 in
- Basic Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.09
Fabory #N04160.031.0125 Specifications
- Zoro #: G1922929
- Mfr #: N04160.031.0125
- Dia./Thread Size: 5/16"-24
- Fastener Length: 1 1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Fastener Thread Style: Fully Threaded
- Head Type: Hex
- System of Measurement: Inch
- Thread Size: 5/16"-24
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNF (Fine)
- Min. Thread Length: 7/8 in
- Head Height: 13/64 in
- Thread Direction: Right Hand
- Head Width: 0.5 in
- Thread Style: Fully Threaded
- Proof Load: 120,000 psi
- Cap Screw Type: Hex Head Cap Screw
- Screw Industry Standards: ASME B18.2.1
- Item: Hex Head Cap Screw
- Material Grade: Grade 8
- Thread Type: UNF (Fine)
- Rockwell Hardness: C33 to C39
- Fastener Industry Standards: ASME B18.2.1
- Tensile Strength: 150,000 psi
- Screw Grade/Class: Grade 8
- Material: Steel
- Package Quantity: 100
- Finish: Black Oxide
- Material Grade/Class: Grade 8
- Hex Head Cap Screw Type: Hex Head Cap Screw
- Threadlocker Minimum Temperature: 5/16"-24
- Dimensional Standards: ASME B18.2.1
- Head Style: Hex
- Globally Sourced: Made in USA*
- Thread Pitch: Fully Threaded
- Standards: ASME B18.2.1 SAE J429
- Material Quality Standard: SAE J429
- Minimum Thread Length: 1 1/4 in
- Screw Size: 5/16 in
- Pack Size: Small Pack
- Drive: Hex
- Dimensional Standards: ASME B18.2.1
- Thread Fit: 2A
- Overall Length: 1 1/4 in
- Manufacturer Location: Made in USA*
- Fastener Length: 1 1/4 in
- Material Quality Standards: SAE J429
- Country of Origin (subject to change): United States
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-24, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 0.5 in, Package Quantity 100