Zoro Select
Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK
Mfr # U04160.031.0062
Zoro # G2896026
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-24
- Head Width 1/2 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 25 PK U08200.043.0100
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK 325020050
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 50 PK M04104.120.0060
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3-3/4 in L, 50 PK 3160CH188
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK U01200.025.0450
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK U04100.037.0125
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK N04160.031.0350
- ZORO SELECT 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-3/4 in L, 50 PK BH075C175N
- ZORO SELECT 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 20 PK 100120BHT
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK 00993
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 10 in L, 5 PK N04100.050.1000
- Zoro Select Hex Head Cap Screws