Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" x 0.590" OD Steel Plain Finish Internal Tooth Type A Lock Washers, 100 pk.

  • Zoro #: G0415549
  • Mfr #: U37320.031.0001
$32.65 ($0.33/unit)
  • Item: Lock Washer
  • Material: Steel
  • Thickness: 0.04 in
See full product details
Orders over $75 ship free.

Fabory #U37320.031.0001 Specifications

  • Zoro #: G0415549
  • Mfr #: U37320.031.0001
Item: Lock Washer Material: Steel
Thickness: 0.04 in Size: 5/16 in
Outside Dia.: 0.59 in Meets/Exceeds: ASME B18.21.1
Inside Dia.: 0.32 in Finish: Plain
Type: Internal Tooth, Type A Fits Bolt Sizes: 5/16 in
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Lock Washer, Internal Tooth, Type A, Steel, Finish Plain, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.32 In., Outside Dia. 0.59 In., Thickness 0.04 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews of Fabory #U37320.031.0001