Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8"-11 A307B Heavy Hex Bolt, Steel, PK 10

  • Zoro #: G3430616
  • Mfr #: U04200.062.0375
$28.63 ($2.86/unit)
  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U04200.062.0375 Specifications

  • Zoro #: G3430616
  • Mfr #: U04200.062.0375
  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
  • Fastener Finish: Hot Dipped Galvanized
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 5/8"-11
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 1/2 in
  • Head Width: 1 1/16 in
  • Head Type - Bolts: Hex
  • Head Height: 27/64 in
  • Item: Heavy Hex Bolt
  • Screw Industry Standards: ASME B18.2.1
  • Heavy Hex Bolt Type: Heavy Hex Bolt
  • Screw Grade/Class: A-307B
  • Thread Style: Partially Threaded
  • Fastener Industry Standards: ASME B18.2.1
  • Material Grade: A307B
  • Thread Direction: Right Hand
  • Cap Screw Type: Hex Tap Bolt
  • Rockwell Hardness: Max B95
  • Package Quantity: 10
  • Tensile Strength: 60 to 100 ksi
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 1/2 in, Fastener Thread Style Partially Threaded, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 10

Reviews of Fabory #U04200.062.0375