Skip to Main Content
customer-service Help

5/8"-11 A307B Heavy Hex Bolt, Steel, PK 100

Fabory 5/8"-11 A307B Heavy Hex Bolt,  Steel,  PK 100 B04000.062.0150
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$82.14 ($0.82/unit)
  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 1 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.
Total: $82.14

Fabory #B04000.062.0150 Specifications

  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 1 1/2 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Fastener Thread Style: Fully Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 5/8"-11
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 1/2 in
  • Material Grade: A307B
  • Screw Grade/Class: A-307B
  • Heavy Hex Bolt Type: Heavy Hex Bolt
  • Head Width: 1 1/16 in
  • Fastener Industry Standards: ASME B18.2.1
  • Head Height: 27/64 in
  • Thread Direction: Right Hand
  • Head Type - Bolts: Hex
  • Item: Heavy Hex Bolt
  • Thread Style: Fully Threaded
  • Screw Industry Standards: ASME B18.2.1
  • Cap Screw Type: Hex Tap Bolt
  • Package Quantity: 100
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

System of Measurement Inch, Heavy Hex Bolt, Head Type - Bolts Hex, Basic Material Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.2.1, Min. Thread Length 1 1/2 in, Fastener Thread Style Fully Threaded, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 100

Reviews of Fabory #B04000.062.0150