Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8"-11 Cylindrical Socket Head Cap Screw, 2 1/2 in L, 70 PK

  • Zoro #: G5620721
  • Mfr #: B07001.062.0250
Tap to zoom
Hover or click to zoom
$369.30 ($5.28/unit)
  • Dia./Thread Size: 5/8"-11
  • Drive Type: Hex Socket
  • Length: 2 1/2 in
See full product details
This item ships free.

Fabory #B07001.062.0250 Specifications

  • Zoro #: G5620721
  • Mfr #: B07001.062.0250
  • Dia./Thread Size: 5/8"-11
  • Drive Type: Hex Socket
  • Length: 2 1/2 in
  • System of Measurement: Inch
  • Basic Material: Steel
  • Material Grade: Alloy Steel
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Cylindrical
  • Fastener Finish: Zinc
  • Fastener Thread Type: UNC (Coarse)
  • Fastener Industry Standards: ASME B18.3
  • Thread Dia.: 5/8 in
  • Drive Size: 1/2 in
  • Temp. Range: -58 Degrees F to 302 Degrees F
  • Head Dia.: 0.9375 in
  • Thread Length: 1-3/4"
  • Screw Industry Standards: ASME B18.3
  • Rockwell Hardness: C37 to C45
  • Min. Tensile Strength: 170,000 to 180,000 psi
  • Item: Socket Head Cap Screw
  • Head Height: 0.625 in
  • Thread Direction: Right Hand
  • Min. Thread Length: 1 3/4 in
  • Package Quantity: 70
  • Length (Straight Wireway): 2 1/2 in
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2 1/2 in, Fastener Finish Zinc Plated, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 1/2 in, Thread Style Partially Threaded, Thread Direction Right Hand, Min. Thread Length 1 3/4 in, Thread Length 1-3/4 In., Head Height 0.625 in, Thread Dia. 5/8 in, Package Quantity 70

Reviews of Fabory #B07001.062.0250