Zoro Select
Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 5 PK
Mfr # U08210.062.0325
Zoro # G5340885
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Head Width 15/16 in
- Drive External Hex
- Material Grade/Class Grade 2
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1-1/2 in L, 50 PK U04104.037.0150
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 20 mm L, 50 PK M01230.120.0020
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 9 in L, 5 PK U04104.050.0900
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK U01000.100.0275
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK M01210.100.0020
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK U51000.025.0062
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 45 PK B01010.075.0350
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 25 PK N01200.050.0075
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 5 PK M01200.240.0180
- NEWPORT FASTENERS 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 75 PK 179081-75
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-3/4 in L, 25 PK FBHEXB51618134P25
- Zoro Select Hex Head Cap Screws