Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8"-11 Grade 5 Hex Head Cap Screw, Steel, PK 100

  • Zoro #: G0400596
  • Mfr #: A01200.062.0175
$130.64 ($1.31/unit)
  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 1 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.062.0175 Specifications

  • Zoro #: G0400596
  • Mfr #: A01200.062.0175
Dia./Thread Size: 5/8"-11 Fastener Length: 1 3/4 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/8"-11
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/2 in Fastener Industry Standards: ASME B18.2.1
Proof Load: 74,000 to 85,000 psi Thread Direction: Right Hand
Thread Type: UNC (Coarse) Cap Screw Type: Hex Head Cap Screw
Thread Style: Fully Threaded Rockwell Hardness: C19 to C30
Tensile Strength: 105,000 to 120,000 psi Screw Industry Standards: ASME B18.2.1
Head Width: 0.9375 in Head Height: 25/64 in
Screw Grade/Class: Grade 5 Item: Hex Head Cap Screw
Material Grade: Grade 5 Package Quantity: 100
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 0.9375 in, Package Quantity 100

Reviews of Fabory #A01200.062.0175