Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8"-11 Grade 5 Hex Head Cap Screw, Steel, PK 75

  • Zoro #: G0403560
  • Mfr #: A01000.062.0275
$158.69 ($2.12/unit)
  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 2 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.062.0275 Specifications

  • Zoro #: G0403560
  • Mfr #: A01000.062.0275
Dia./Thread Size: 5/8"-11 Fastener Length: 2 3/4 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/8"-11
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/2 in Proof Load: 74,000 to 85,000 psi
Tensile Strength: 105,000 to 120,000 psi Item: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Thread Type: UNC (Coarse)
Cap Screw Type: Hex Head Cap Screw Head Width: 0.9375 in
Material Grade: Grade 5 Thread Style: Partially Threaded
Screw Grade/Class: Grade 5 Head Height: 25/64 in
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C19 to C30 Package Quantity: 75
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 0.9375 in, Package Quantity 75

Reviews of Fabory #A01000.062.0275