Zoro Select
Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 12 in L, 5 PK
Mfr # N04100.062.1200
Zoro # G0339398
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 15/16 in
- Drive External Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK N04100.075.0150
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L U01200.112.0350
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 5 PK U04360.075.0350
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK U01210.075.0225
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7/8 in L, 50 PK N04104.037.0087
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK M51000.120.0140
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5 in L, 4 PK 15080CH8O
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK M01000.100.0060
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 30 mm L, 100 PK M01230.080.0030
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK M51010.030.0006
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 2-1/2 in L, 5 PK FB3HEXB1213212P5
- Zoro Select Hex Head Cap Screws