Skip to Main Content
customer-service Help
Fabory

5/8"-11 Grade 8 Hex Head Cap Screw, Steel, PK 5

Fabory 5/8"-11 Grade 8 Hex Head Cap Screw,  Steel,  PK 5 N04104.062.1000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.49 ($8.10/unit)
  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 10 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.
Total: $40.49

Fabory #N04104.062.1000 Specifications

  • Dia./Thread Size: 5/8"-11
  • Fastener Length: 10 in
  • Basic Material: Steel
  • Fastener Finish: Zinc Yellow
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Inch
  • Thread Size: 5/8"-11
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1 3/4 in
  • Thread Style: Partially Threaded
  • Head Height: 25/64 in
  • Screw Industry Standards: ASME B18.2.1
  • Rockwell Hardness: C33 to C39
  • Fastener Industry Standards: ASME B18.2.1
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Type: UNC (Coarse)
  • Thread Direction: Right Hand
  • Head Width: 0.9375 in
  • Screw Grade/Class: Grade 8
  • Item: Hex Head Cap Screw
  • Proof Load: 120,000 psi
  • Tensile Strength: 150,000 psi
  • Material Grade: Grade 8
  • Package Quantity: 5
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-11, Fastener Length 10 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 25/64 in, Head Width 0.9375 in, Package Quantity 5

Reviews of Fabory #N04104.062.1000