Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nuts, 25 pk.

  • Zoro #: G3216421
  • Mfr #: U04122.062.0001
$10.99 ($0.44/unit)
  • Nut Standards: ASME B18.2.2
  • Fastener Finish: Zinc Yellow
  • Nut Height: 35/64 in
See full product details
Orders over $75 ship free.

Fabory #U04122.062.0001 Specifications

  • Zoro #: G3216421
  • Mfr #: U04122.062.0001
Nut Standards: ASME B18.2.2 Fastener Finish: Zinc Yellow
Nut Height: 35/64 in Fastener Thread Direction: Right Hand
Item: Hex Nut System of Measurement: Inch
Basic Material: Steel Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 8 Dia./Thread Size: 5/8"-11
Width Across Flats: 15/16 in Nut Style: Hex Nut
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Some key attributes to consider when reviewing hex nuts include basic material, nut style, material grade, system of measurement, and finish. Take a look at the features for Fabory Hex Nut. Basic Material: Steel, Fastener Finish: Zinc Yellow, System Of Measurement: Inch.

Reviews of Fabory #U04122.062.0001