Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 Plain Finish 316 Stainless Steel Hex Nuts, 25 pk.

  • Zoro #: G5336037
  • Mfr #: U55080.062.0001
$22.99 ($0.92/unit)
  • System of Measurement: Inch
  • Basic Material: Stainless Steel
  • Nut Style: Hex Nut
See full product details
Orders over $75 ship free.

Fabory #U55080.062.0001 Specifications

  • Zoro #: G5336037
  • Mfr #: U55080.062.0001
System of Measurement: Inch Basic Material: Stainless Steel
Nut Style: Hex Nut Material Grade: 316
Nut Height: 35/64 in Width Across Flats: 15/16 in
Fastener Thread Type: UNC (Coarse) Nut Standards: ASME B18.2.2
Fastener Thread Direction: Right Hand Fastener Finish: Plain
Dia./Thread Size: 5/8"-11 Item: Hex Nut
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC (Coarse), Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews of Fabory #U55080.062.0001