Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11 x 3" SS Grade 316 UNC Tap Bolt, 5 pk.

  • Zoro #: G2513631
  • Mfr #: U55010.062.0300
$38.75 ($7.75/unit)
  • Thread Direction: Right Hand
  • Size: 5/8"-11 x 3"
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Fabory #U55010.062.0300 Specifications

  • Zoro #: G2513631
  • Mfr #: U55010.062.0300
Thread Direction: Right Hand Size: 5/8"-11 x 3"
Basic Material: Stainless Steel Material Grade: 316
Thread Style: Fully Threaded Fastener Industry Standards: ASME B18.2.1
Thread Length: 3" Fastener Length: 3 in
Dia./Thread Size: 5/8"-11 Grade: 316
Length: 3" System of Measurement: Inch
Meets/Exceeds: B18.2.1 Length under Head: 3"
Material: Stainless Steel Head Width: 0.9375 in
Proof Load: 85,000 psi Fastener Finish: Plain
Head Type: Hex Thread Size: 5/8"-11
Fastener Thread Type: UNC (Coarse) Cap Screw Type: Hex Tap Bolt
Fastener Thread Style: Fully Threaded Fastener Thread Direction: Right Hand
Thread Type: UNC Head Height: 27/64 in
Item: Tap Bolt Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap Bolt, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 27/64 in, Head Width 0.9375 in, Package Quantity 5

Reviews of Fabory #U55010.062.0300