- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Hex Head Cap Screws
- /
- Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (Discontinued)
Mfr # A01062.062.0175
Zoro # G0401801
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8"-18
- Fastener Length 1-3/4 in
- Head Width 0.9375 in
- Drive Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
A01062.062.0175
-
Zoro #
G0401801
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 1-3/4 in |
Head Width | 0.9375 in |
Head Height | 25/64 in |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 5/8"-18 |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1 SAE J429 |
Item | Hex Head Cap Screw |
Rockwell Hardness | HRC19 |
Tensile Strength | 120,000 psi |
Proof Load | 74,000 to 85,000 psi |
Thread Type | UNF (Fine) |
Globally Sourced | Made in USA* |
Threadlocker Minimum Temperature | 5/8"-18 |
Hex Head Cap Screw Type | Hex Head Cap Screw |
Material Quality Standard | SAE J429 |
Thread Fit | 2A |
Thread Pitch | Fully Threaded |
Manufacturer Location | Made in USA* |
Material Quality Standards | SAE J429 |
Type | Hex Head Cap Screw |
Basic Material | Steel |
Bolt Material | Steel |
Material Type | Steel |
Fastener Industry Standards | ASME B18.2.1 |
Screw Industry Standards | ASME B18.2.1 |
Head Type | Hex |
Fastener Thread Type | UNF (Fine) |
Drive Type | External Hex |
Fastener Thread Style | Fully Threaded |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 100