Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8"-18 Grade 5 Hex Head Cap Screw, Steel, PK 45

  • Zoro #: G0401716
  • Mfr #: A01062.062.0450
$158.23 ($3.52/unit)
  • Dia./Thread Size: 5/8"-18
  • Fastener Length: 4 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01062.062.0450 Specifications

  • Zoro #: G0401716
  • Mfr #: A01062.062.0450
Dia./Thread Size: 5/8"-18 Fastener Length: 4 1/2 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/8"-18
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 1/2 in Fastener Industry Standards: ASME B18.2.1
Proof Load: 74,000 to 85,000 psi Head Width: 0.9375 in
Tensile Strength: 105,000 to 120,000 psi Head Height: 25/64 in
Thread Type: UNF (Fine) Thread Style: Partially Threaded
Screw Grade/Class: Grade 5 Rockwell Hardness: C19 to C30
Item: Hex Head Cap Screw Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Material Grade: Grade 5 Package Quantity: 45
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-18, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 0.9375 in, Package Quantity 45

Reviews of Fabory #A01062.062.0450