Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8"-18 Grade 5 Hex Head Cap Screw, Steel, PK 95

  • Zoro #: G0402501
  • Mfr #: A01060.062.0200
$180.09 ($1.90/unit)
  • Dia./Thread Size: 5/8"-18
  • Fastener Length: 2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01060.062.0200 Specifications

  • Zoro #: G0402501
  • Mfr #: A01060.062.0200
Dia./Thread Size: 5/8"-18 Fastener Length: 2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/8"-18
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 1/2 in Screw Industry Standards: ASME B18.2.1
Thread Style: Fully Threaded Proof Load: 74,000 to 85,000 psi
Material Grade: Grade 5 Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Screw Grade/Class: Grade 5
Head Width: 0.9375 in Item: Hex Head Cap Screw
Head Height: 25/64 in Thread Type: UNF (Fine)
Tensile Strength: 105,000 to 120,000 psi Rockwell Hardness: C19 to C30
Fastener Industry Standards: ASME B18.2.1 Package Quantity: 95
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 0.9375 in, Package Quantity 95

Reviews of Fabory #A01060.062.0200