Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

5/8"-18 Grade 8 Hex Head Cap Screw, Steel, PK 5

  • Zoro #: G0415460
  • Mfr #: U04360.062.0375
$22.09 ($4.42/unit)
  • Dia./Thread Size: 5/8"-18
  • Fastener Length: 3 3/4 in
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U04360.062.0375 Specifications

  • Zoro #: G0415460
  • Mfr #: U04360.062.0375
Dia./Thread Size: 5/8"-18 Fastener Length: 3 3/4 in
Basic Material: Steel Fastener Finish: Zinc Yellow
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 5/8"-18
Fastener Thread Direction: Right Hand Fastener Thread Type: UNF (Fine)
Min. Thread Length: 1 1/2 in Item: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1 Head Height: 25/64 in
Thread Direction: Right Hand Thread Style: Partially Threaded
Thread Type: UNF (Fine) Material Grade: Grade 8
Screw Grade/Class: Grade 8 Head Width: 0.9375 in
Fastener Industry Standards: ASME B18.2.1 Proof Load: 120,000 psi
Tensile Strength: 150,000 psi Cap Screw Type: Hex Head Cap Screw
Rockwell Hardness: C33 to C39 Package Quantity: 5
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 3 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 0.9375 in, Package Quantity 5

Reviews of Fabory #U04360.062.0375