Zoro Select
#6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK
Mfr # U07415.013.0075
Zoro # G2861778
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-32
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/64 in
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 5 PK U51050.062.0400
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 10 PK U07000.062.0062
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK MPB1148S
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK M07400.060.0040
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 5 PK U51050.050.0400
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 13 in Length U07000.075.1300
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07000.175.0700
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3-7/16 in Length ZPS44014C48
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 110 mm Length, 10 PK M07160.200.0110
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M4C12KCS
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length U07410.087.0650
- Zoro Select Socket Head Cap Screws