Zoro Select
#6-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # U07566.013.0050
Zoro # G9464192
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/64 in
- Material Steel
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK M07150.040.0025
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK M07150.060.0008
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 11 in Length U07000.125.1100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK U51060.037.0250
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK M07160.060.0055
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51060.011.0037
- ZORO SELECT Socket Head Screw ZUL602M3X6
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/16 in Length ZPS60114C44
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 300 mm Length, 5 PK M07000.120.0300
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK M07150.030.0016
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK 462085-50
- Zoro Select Socket Head Cap Screws