Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-14 Grade 5 Hex Head Cap Screw, Steel, PK 150

  • Zoro #: G0400928
  • Mfr #: A01200.043.0300
$118.61 ($0.79/unit)
  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 3 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.043.0300 Specifications

  • Zoro #: G0400928
  • Mfr #: A01200.043.0300
Dia./Thread Size: 7/16"-14 Fastener Length: 3 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/16"-14
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/8 in Rockwell Hardness: C19 to C30
Screw Industry Standards: ASME B18.2.1 Screw Grade/Class: Grade 5
Thread Style: Partially Threaded Head Height: 9/32 in
Item: Hex Head Cap Screw Material Grade: Grade 5
Cap Screw Type: Hex Head Cap Screw Thread Direction: Right Hand
Head Width: 0.625 in Fastener Industry Standards: ASME B18.2.1
Thread Type: UNC (Coarse) Tensile Strength: 105,000 to 120,000 psi
Proof Load: 74,000 to 85,000 psi Package Quantity: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 150

Reviews of Fabory #A01200.043.0300