Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-14 Grade 5 Hex Head Cap Screw, Steel, PK 225

  • Zoro #: G0400970
  • Mfr #: A01200.043.0175
$105.86 ($0.47/unit)
  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 1 3/4 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01200.043.0175 Specifications

  • Zoro #: G0400970
  • Mfr #: A01200.043.0175
Dia./Thread Size: 7/16"-14 Fastener Length: 1 3/4 in
Basic Material: Steel Fastener Finish: Zinc Plated
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/16"-14
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/8 in Item: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Tensile Strength: 105,000 to 120,000 psi Material Grade: Grade 5
Screw Grade/Class: Grade 5 Proof Load: 74,000 to 85,000 psi
Fastener Industry Standards: ASME B18.2.1 Thread Style: Partially Threaded
Cap Screw Type: Hex Head Cap Screw Head Width: 0.625 in
Rockwell Hardness: C19 to C30 Thread Type: UNC (Coarse)
Head Height: 9/32 in Package Quantity: 225
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 225

Reviews of Fabory #A01200.043.0175