Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

7/16"-14 Grade 5 Hex Head Cap Screw, Steel, PK 275

  • Zoro #: G0403971
  • Mfr #: A01000.043.0150
$137.93 ($0.50/unit)
  • Dia./Thread Size: 7/16"-14
  • Fastener Length: 1 1/2 in
  • Basic Material: Steel
See full product details
This item ships free.

Fabory #A01000.043.0150 Specifications

  • Zoro #: G0403971
  • Mfr #: A01000.043.0150
Dia./Thread Size: 7/16"-14 Fastener Length: 1 1/2 in
Basic Material: Steel Fastener Finish: Plain
Fastener Thread Style: Fully Threaded Head Type: Hex
System of Measurement: Inch Thread Size: 7/16"-14
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1 1/8 in Material Grade: Grade 5
Fastener Industry Standards: ASME B18.2.1 Head Width: 0.625 in
Item: Hex Head Cap Screw Thread Direction: Right Hand
Screw Grade/Class: Grade 5 Thread Type: UNC (Coarse)
Tensile Strength: 105,000 to 120,000 psi Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C19 to C30 Cap Screw Type: Hex Head Cap Screw
Head Height: 9/32 in Thread Style: Fully Threaded
Proof Load: 74,000 to 85,000 psi Package Quantity: 275
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 0.625 in, Package Quantity 275

Reviews of Fabory #A01000.043.0150